Zoro Homepage

Leda 1 Light Wall Sconce 23.8 In. Vintage Brass

  • Mfr # 346-24-VB

  • Zoro # G115446851


product price: $1,606.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346-24-VB
Zoro #
G115446851
UPC #
782042484856
Country of Origin
China

Dimensions

Height
23.75 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
ETL Damp
Watts
25W
Body Material
Brass
Lamp Included
No
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Socket Count
1
Extention
3.5 in
Product Care
Clean with a soft, damp cloth

Description

An alabaster diffuser wrapped in a Vintage Brass framework gives this design its luxurious architectural aesthetic. The straight lines of the metalwork create a modern, column-like framing that feels both nostalgic and new. An LED illuminates the alabaster from within filling the entire piece with a soft glow. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.