Zoro Homepage

Lily 1 Light Wall Sconce 12.5 In. Enchanted Silver Leaf

  • Mfr # 211-12-SGL

  • Zoro # G415449828


product price: $1,290.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
12.5 in
Fixture Voltage
120V
Finish
Enchanted Silver Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-12-SGL
Zoro #
G415449828
UPC #
782042438163
Country of Origin
Philippines

Dimensions

Height
16 in
Width
12.5 in
Length
12.5 in

Details

Fixture Voltage
120V
Finish
Enchanted Silver Leaf
Item
Wall Sconce
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Shade Color
Porcelain Flowers
Body Material
Hand-Crafted Iron
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Shade Material
Porcelain
Battery Included
No
Extention
6.75 in
Designer
Corbett Standard
Slope Compatible
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.