Zoro Homepage

Lily 4 Light Chandelier 18.5 In. Enchanted Silver Leaf

  • Mfr # 211-44-SGL

  • Zoro # G915449762


product price: $3,978.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Enchanted Silver Leaf
Length
18.5 in
Standards
UL Dry
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-44-SGL
Zoro #
G915449762
UPC #
782042450462
Country of Origin
Philippines

Dimensions

Length
18.5 in
Height
20 in
Chain Length
72 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Enchanted Silver Leaf
Standards
UL Dry
Number of Lights
4
Voltage
120V
Bulb Included
No
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.