Zoro Homepage

Lombardy Integrated LED Wall Sconce in Vintage Brass

  • Mfr # 519-01-VB

  • Zoro # G616138767


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Series
Lombardy
Width
6 in
Dimmable
Yes
Watts
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519-01-VB
Zoro #
G616138767
UPC #
197292129462
Country of Origin
China

Dimensions

Width
6 in
Height
9.75 in
Backplate Height
0.75 in
Backplate Width
4.75 in

Details

Item
Wall Sconce
Number of Bulbs
1
Series
Lombardy
Dimmable
Yes
Watts
7 W
Damp/Wet Rating
ETL Damp
Finish
Vintage Brass
Lumens
550
Color Temperature
2700K
CRI
90
Body Material
Natural Stone
Includes
Fixture, Hardware
Fixture Voltage
120V
Integrated LED
Yes

Description

Compact in scale yet delightful in form, Lombardy is a jewel of a sconce. Inspired by the shape of a natural rock crystal, the softly tapered alabaster shade provides a gentle diffusion of light. The Vintage Brass bangle that supports the shade is like functional jewelry for the fixture. Illuminated by LED, Lombardy serves as an artful standalone piece or it can flank a mirror, sofa, or bed in pairs.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.