Lucia 1 Light Wall Sconce 9.5 In. Vintage Gold Leaf And Soft Black
- Mfr # 348-01-VGL/SBK
- Zoro # G215447741
product price:Â
$
614.00
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
9.5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf And Soft Black
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348-01-VGL/SBK
- Zoro #
- G215447741
- UPC #
- 782042484931
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf And Soft Black
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Watts
- 15W
- Lamp Included
- No
- Standards
- UL Damp
- Body Material
- Iron
- Designer
- Corbett Standard
- Extention
- 8.25 in
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 16.5 in
- Width
- 9.5 in
- Length
- 9.5 in
Description
A dramatic material mix of Vintage Gold Leaf and Soft Black combines with a unique silhouette to give this sconce a sculptural, artistic aesthetic. The wave-like, draped shape adds movement and the interior Vintage Gold Leaf picks up the light to cast a soft, soothing glow.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.