Zoro Homepage

Lysandra 1 Light Wall Sconce 8.75 In. Vintage Brass

  • Mfr # 442-22-VB

  • Zoro # G315447740


product price: $522.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
8.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-22-VB
Zoro #
G315447740
UPC #
782042455474
Country of Origin
China

Dimensions

Height
21.5 in
Width
8.75 in
Length
8.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Body Material
Brass
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
White
Watts
60W
Designer
Corbett Standard
Extention
8.5 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Linen
Socket Count
1
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.