Zoro Homepage

Macau 1 Light Bath And Vanity 5 In. Burnished Nickel

  • Mfr # 422-24-BN

  • Zoro # G915449700


product price: $1,105.00
/ea
Free Shipping & Returns

Key Features

Length
5 in
Housing Finish
Burnished Nickel
Voltage
120V
Shade Material
Glass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-24-BN
Zoro #
G915449700
UPC #
782042445277
Country of Origin
China

Dimensions

Height
24 in
Length
5 in
Width
5 in

Details

Item
Bath and Vanity
Housing Finish
Burnished Nickel
Voltage
120V
Shade Material
Glass
Includes
Fixture, Hardware
Standards
ETL Damp
Bulb Included
No
Housing Material
Steel
Watts
20W
Socket Count
1
Extention
2.5 in
Battery Included
No
Slope Compatible
No
Bulb Shape
Integrated LED
Designer
Corbett Standard
Shade Color
Clear
Product Care
Clean with a soft, damp cloth

Description

A smooth piece of convex metal is placed over a similarly shaped piece of clear textured glass. Light reflects off Macau's metalwork and flows down the step-like ridges in the glass filling the entire fixture with a sparkling, layered glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.