Zoro Homepage

Macau 1 Light Bath And Vanity 5 In. Vintage Brass

  • Mfr # 422-24-VB

  • Zoro # G315449713


product price: $1,105.00
/ea
Free Shipping & Returns

Key Features

Length
5 in
Housing Finish
Vintage Brass
Voltage
120V
Shade Material
Glass
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-24-VB
Zoro #
G315449713
UPC #
782042445284
Country of Origin
China

Dimensions

Height
24 in
Length
5 in
Width
5 in

Details

Item
Bath and Vanity
Housing Finish
Vintage Brass
Voltage
120V
Shade Material
Glass
Housing Material
Brass
Standards
ETL Damp
Includes
Fixture, Hardware
Bulb Included
No
Watts
20W
Slope Compatible
No
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Color
Clear Textured
Extention
2.5 in
Designer
Corbett Standard

Description

A smooth piece of convex metal is placed over a similarly shaped piece of clear textured glass. Light reflects off Macau's metalwork and flows down the step-like ridges in the glass filling the entire fixture with a sparkling, layered glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.