Zoro Homepage

Macau 1 Light Wall Sconce 5 In. Vintage Brass

  • Mfr # 422-17-VB

  • Zoro # G915449724


product price: $770.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
5 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-17-VB
Zoro #
G915449724
UPC #
782042445260
Country of Origin
China

Dimensions

Height
16.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Watts
14W
Body Material
Brass
Lamp Included
No
Shade Color
Clear
Standards
ETL Damp
Includes
Fixture, Hardware
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Extention
2.5 in
Shade Material
Glass
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED

Description

A smooth piece of convex metal is placed over a similarly shaped piece of clear textured glass. Light reflects off Macau's metalwork and flows down the step-like ridges in the glass filling the entire fixture with a sparkling, layered glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.