Zoro Homepage

Majorette 16 Light Linear 50.25 In. Silver Leaf W Polished Chrome

  • Mfr # 241-016-SL/PC

  • Zoro # G115448916


product price: $1,892.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
50.25 in
Width
20.75 in
Height
38.25 in
Includes
Fixture, Hardware
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-016-SL/PC
Zoro #
G115448916
UPC #
782042438415
Country of Origin
Philippines

Dimensions

Length
50.25 in
Width
20.75 in
Height
38.25 in
Canopy Width
8 in

Details

Item
Linear
Includes
Fixture, Hardware
Watts
6W
Bulb Included
No
Finish
Silver Leaf W Polished Chrome
Shade Material
Glass
Voltage
120V
Bulb Shape
G9
Material
Hand-Crafted Iron and Stainless
Socket Count
16
Slope Compatible
Yes
Standards
UL Dry
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Shade Color
Clear and Clear Seeded

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.