Zoro Homepage

Majorette 6 Light Semi Flush 24.5 In. Silver Leaf W Polished Chrome

  • Mfr # 241-36-SL/PC

  • Zoro # G315448723


product price: $704.00
/ea
Free Shipping & Returns

Key Features

Finish
Silver Leaf W Polished Chrome
Voltage
120V
Width
24.5 in
Watts
6W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-36-SL/PC
Zoro #
G315448723
UPC #
782042438439
Country of Origin
Philippines

Dimensions

Width
24.5 in
Height
15.25 in
Length
24.5 in
Canopy Width
6 in

Details

Item
Semi Flush
Finish
Silver Leaf W Polished Chrome
Voltage
120V
Watts
6W
Includes
Fixture, Hardware
Body Material
Hand-Crafted Iron and Stainless
Standards
UL Dry
Bulb Shape
G9
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Socket Count
6
Bulb Included
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.