Zoro Homepage

Malaga 6.25 in. Wall Sconce Vintage Brass

  • Mfr # 475-02-VB

  • Zoro # G116052105


product price: $1,105.00
/ea
Free Shipping & Returns

Key Features

Series
Malaga
Number of Bulbs
2
Finish
Vintage Brass
Body Material
Brass
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-02-VB
Zoro #
G116052105
UPC #
197292101376
Country of Origin
China

Dimensions

Height
34.5 in
Width
6.25 in
Backplate Width (sconces only)
5 in
Backplate Height (sconces only)
8.75 in

Details

Series
Malaga
Number of Bulbs
2
Item
Sconce
Finish
Vintage Brass
Body Material
Brass
CRI
90
Fixture Voltage
120 V
Fixture Wattage
6 W
Lumens
150
Glass Color
Vintage Brass
Color Temperature
2700 K
Includes
Fixture, Hardware
Damp/Wet Rating
ETL Damp
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Cable/Wire/Cord
7 in

Description

Inspired by the effervescent energy of its namesake Spanish city, this wall sconce incorporates thoughtful asymmetry, unique details, and a warm light output. Hand-blown from Tronchi glass, which translates to tree bark in Italian, the two rippled glass shades have a highly textural appearance. Suspended from delicate Vintage Brass chains and a rectangular backplate, they create jewelry for the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.