Zoro Homepage

Martina 1 Light Wall Sconce 8 In. Polished Nickel

  • Mfr # 431-01-PN

  • Zoro # G815447004


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Brass
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-01-PN
Zoro #
G815447004
UPC #
782042445406
Country of Origin
China

Dimensions

Height
30.25 in
Width
8 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Brass
Standards
UL Damp
Lamp Included
No
Shade Color
White
Includes
Fixture, Hardware
Watts
60W
Designer
Corbett Standard
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Extention
9 in
Slope Compatible
No
Shade Material
Linen

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.