Zoro Homepage

Mav 3 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 547-03-VB

  • Zoro # G622646911


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Lamp Included
No
Number of Bulbs
3
Fixture Wattage
10 W
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-03-VB
Zoro #
G622646911
UPC #
197292152477
Country of Origin
Viet Nam

Dimensions

Overall Dimension
8.5in. W x 16.75in. H
Height
16.75 in
Width
8.5 in

Details

Power Source
Hardwired
Lamp Included
No
Number of Bulbs
3
Fixture Wattage
10 W
Lamp Base
E12
Shade Type
Piastre Cast Glass
Dimmable
No
Back Plate Type
Rectangle; 7in. W x 15.5in. H
Finish
Vintage Brass
Standards
UL Listed; cUL DampRated
Body Material
Steel
Color
Vintage Brass
Bulb Type
B11
Fixture Voltage
120 V
Slope Ceiling Adaptable
No
Item
Table Lamp

Description

Taking inspiration from retro glass blocks, the Mav sconce puts a contemporary spin on a playful motif. With a shallow profile, the vertically stacked square design is marked by intricate cut crystal details. The highly textured clear piastre glass beautifully reflects and refracts light, creating a striking visual effect when lit. Mav is available with 3 or 5 lights to make a statement in modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.