Zoro Homepage

Mav 5 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 547-05-VB

  • Zoro # G722646859


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
10 W
Lamp Base
E12
Lamp Included
No
Number of Bulbs
5
Bulb Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-05-VB
Zoro #
G722646859
UPC #
197292152491
Country of Origin
Viet Nam

Dimensions

Width
8.5 in
Height
28.25 in
Overall Dimension
8.5in. W x 28.25in. H

Details

Fixture Wattage
10 W
Lamp Base
E12
Lamp Included
No
Number of Bulbs
5
Bulb Type
B11
Body Material
Steel
Fixture Voltage
120 V
Slope Ceiling Adaptable
No
Power Source
Hardwired
Finish
Vintage Brass
Back Plate Type
Rectangle; 7in. W x 27in. H
Dimmable
No
Standards
UL Listed; cUL DampRated
Shade Type
Piastre Cast Glass
Color
Vintage Brass
Item
Rechargeable Table Lamp

Description

Taking inspiration from retro glass blocks, the Mav sconce puts a contemporary spin on a playful motif. With a shallow profile, the vertically stacked square design is marked by intricate cut crystal details. The highly textured clear piastre glass beautifully reflects and refracts light, creating a striking visual effect when lit. Mav is available with 3 or 5 lights to make a statement in modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.