Zoro Homepage

Max 1 Light Wall Sconce 6 In. Vintage Gold Leaf

  • Mfr # 325-01-VGL

  • Zoro # G515447816


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
No
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325-01-VGL
Zoro #
G515447816
UPC #
782042383296
Country of Origin
Philippines

Dimensions

Height
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Lamp Included
No
Body Material
Steel
Number of Bulbs
1
Includes
Fixture, Hardware
Watts
8W
Standards
UL Damp
Battery Included
No
Extention
4.5 in
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.