Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max 3 Light Bath And Vanity 18 In. Silver Leaf

  • Mfr # 325-03-SL

  • Zoro # G715447784


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
18 in
Housing Finish
Silver Leaf
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
325-03-SL
Zoro #
G715447784
UPC #
782042383302
Country of Origin
Philippines

Dimensions

Height
6 in
Length
18 in

Details

Item
Bath and Vanity
Housing Finish
Silver Leaf
Voltage
120V
Number of Lights
3
Bulb Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Housing Material
Steel
Watts
8W
Extention
4.5 in
Slope Compatible
No
Battery Included
No
Socket Count
3
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.