Zoro Homepage

Max 5 Light Bath And Vanity 30 In. Vintage Gold Leaf

  • Mfr # 325-05-VGL

  • Zoro # G715447579


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
30 in
Housing Finish
Vintage Gold Leaf
Voltage
120V
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325-05-VGL
Zoro #
G715447579
UPC #
782042383333
Country of Origin
Philippines

Dimensions

Height
6 in
Length
30 in

Details

Item
Bath and Vanity
Housing Finish
Vintage Gold Leaf
Voltage
120V
Number of Lights
5
Housing Material
Steel
Standards
UL Damp
Watts
8W
Includes
Fixture, Hardware
Bulb Included
No
Designer
Corbett Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
5
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Extention
4.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.