Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medea 6 Light Linear 16 In. Gold Leaf

  • Mfr # 454-06-GL

  • Zoro # G815448971


product price: $2,561.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Length
16 in
Number of Lights
6
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-06-GL
Zoro #
G815448971
UPC #
197292078098
Country of Origin
Philippines

Dimensions

Length
16 in
Height
26.75 in
Canopy Width
7 in

Details

Item
Linear
Number of Lights
6
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Finish
Gold Leaf
Watts
8W
Shade Material
Rattan
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Cord Type
B & W Teflon W/ Ground Wire
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Shade Color
Natural Rattan
Socket Count
6
Product Care
Clean with a soft, damp cloth
Material
Natural Woven

Description

Handwoven from natural rattan, the graceful canopy of Medea reimagines a large leaf in a tropical oasis. A swooping arm finished in gleaming Vintage Gold Leaf perfectly complements the curves of the shade, creating a dialogue between nature and luxury. Available as a 4 or 6-light island, Medea creates a refreshing statement above a dining table or in a living room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.