Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meena 1 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 553-01-VGL

  • Zoro # G622646928


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Back Plate Type
Round; 5in. W x 0.5in. H
Lamp Included
No
Overall Dimension
8.5in. W x 19.25in. H
Fixture Voltage
120 V
Slope Ceiling Adaptable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553-01-VGL
Zoro #
G622646928
UPC #
197292147442
Country of Origin
Philippines

Dimensions

Overall Dimension
8.5in. W x 19.25in. H
Width
8.5 in
Height
19.25 in

Details

Back Plate Type
Round; 5in. W x 0.5in. H
Lamp Included
No
Fixture Voltage
120 V
Slope Ceiling Adaptable
No
Dimmable
Yes
Number of Bulbs
1
Finish
Vintage Gold Leaf
Body Material
Iron
Power Source
Hardwired
Item
Chandelier
Color
Vintage Gold Leaf
Standards
UL Listed; cETL DampRated
Fixture Wattage
10 W

Description

A companion to Fistral, the Meena sconce recalls a pearl nestled within an oyster. Framed by sinuous curves that sweep away from the wall, the metalwork becomes a three-dimensional object that is almost more sculpture than sconce. Round LED housing glows from within, lit by integrated LED. Finished in Vintage Gold Leaf, Meena’s artistry cannot be overstated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.