Zoro Homepage

Menorca 8 Light Semi Flush in Vintage Gold Leaf

  • Mfr # 499-30-VGL

  • Zoro # G416138721


product price: $3,173.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Finish
Vintage Gold Leaf
Bulb Type
E12 Candelabra Base
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499-30-VGL
Zoro #
G416138721
UPC #
197292122500
Country of Origin
Philippines

Dimensions

Width
30 in
Length
60 in
Height
11.25 in

Details

Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Finish
Vintage Gold Leaf
Bulb Type
E12 Candelabra Base
Item
Semi Flush
Voltage
120V
Lamp Base
B11
Watts
10 W
Body Material
Iron
Fixture Series
Menorca
Number of Bulbs
8
Bulb Included
No

Description

An overscale, exuberant expression of botanical beauty, Menorca animates a space. The design takes inspiration from eucalyptus leaves, which are illuminated from behind to create a dramatic, sculptural moment. The slight abstraction to the forms feels futuristic, while the Vintage Gold Leaf finish adds a luxurious note. Available as a sconce or semi-flush mount in two sizes, Menorca brings a touch of the wild and wondrous into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.