Zoro Homepage

Millie 1 Light Bath And Vanity 26 In. Vintage Brass

  • Mfr # 335-26-VB

  • Zoro # G615449802


product price: $1,312.00
/ea
Free Shipping & Returns

Key Features

Length
3.25 in
Housing Finish
Vintage Brass
Voltage
120V
Shade Material
Spanish Alabaster
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-26-VB
Zoro #
G615449802
UPC #
782042402072
Country of Origin
China

Dimensions

Height
26 in
Length
3.25 in
Width
3.25 in

Details

Item
Bath and Vanity
Housing Finish
Vintage Brass
Voltage
120V
Shade Material
Spanish Alabaster
Standards
UL Damp
Housing Material
Steel
Bulb Included
No
Watts
26W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Extention
2.75 in
Shade Color
Natural
Slope Compatible
No
Socket Count
1
Designer
Corbett Standard

Description

Thoroughly modern, Millie is clean and simple. A luxurious piece of Spanish alabaster is set within a subtlety waxing and waning frame of vintage brass or burnished nickel. While the alabaster is gorgeous unlit, it comes to life when lit, filling the fixture, and the room, with a warm, inviting glow. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.