Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modernist 6 Light Pendant 28 In. Pol Ss W Silver/Gold Leaf

  • Mfr # 207-46-SS/WSL/GL

  • Zoro # G615449949


product price: $2,033.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
35 in
Length
28 in
Voltage
120V
Number of Lights
6
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207-46-SS/WSL/GL
Zoro #
G615449949
UPC #
782042438156
Country of Origin
Philippines

Dimensions

Height
35 in
Length
28 in
Chain Length
72 in
Canopy Width
5 in

Details

Voltage
120V
Number of Lights
6
Shade Material
Linen
Item
Pendant
Finish
Pol Ss W Silver/Gold Leaf
Material
Hand-Crafted Iron
Watts
8W
Standards
UL Dry
Lamp Included
No
Includes
Fixture, Hardware
Battery Included
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Socket Count
6
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.