Zoro Homepage

Mont Blanc 13 Light Chandelier 36 In. Modern Silver Leaf

  • Mfr # 243-413

  • Zoro # G715448620


product price: $14,635.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Hand-Crafted Iron
Shade Material
Venetian Glass
Length
36 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-413
Zoro #
G715448620
UPC #
782042032729
Country of Origin
Philippines

Dimensions

Length
36 in
Height
66.25 in
Chain Length
72 in
Canopy Width
8.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Modern Silver Leaf
Material
Hand-Crafted Iron
Shade Material
Venetian Glass
Includes
Fixture, Hardware
Voltage
120V
Standards
UL Dry
Number of Lights
13
Bulb Included
No
Shade Color
Hand-Crafted Clear Venetian
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Socket Count
13
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.