Zoro Homepage

Mont Blanc 5 Light Semi Flush 18.25 In. Warm Silver Leaf

  • Mfr # 243-35-WSL

  • Zoro # G315448693


product price: $3,472.00
/ea
Free Shipping & Returns

Key Features

Finish
Warm Silver Leaf
Height
17.25 in
Watts
60W
Length
18.25 in
Body Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243-35-WSL
Zoro #
G315448693
UPC #
782042438446
Country of Origin
Philippines

Dimensions

Height
17.25 in
Length
18.25 in
Width
18.25 in
Canopy Width
12 in
Chain Length
72 in

Details

Item
Semi Flush
Finish
Warm Silver Leaf
Watts
60W
Body Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with a soft, damp cloth
Socket Count
5
Battery Included
No
Slope Compatible
No
Designer
Corbett Standard
Standards
UL Dry
Bulb Included
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.