Zoro Homepage

Morganite 1 Light Wall Sconce 7 In. Vintage Brass

  • Mfr # 349-01-VB

  • Zoro # G215447604


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
7 in
Fixture Voltage
120V
Finish
Vintage Brass
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349-01-VB
Zoro #
G215447604
UPC #
782042484955
Country of Origin
China

Dimensions

Height
16.5 in
Width
7 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Standards
ETL Damp
Includes
Fixture, Hardware
Watts
9W
Lamp Included
No
Body Material
Brass
Designer
Corbett Standard
Battery Included
No
Socket Count
1
Slope Compatible
No
Extention
2.5 in
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth

Description

This beautiful modern sconce features a rounded piece of clear cast glass displayed within a smooth Gold Leaf bracket. The glass has layers of bubbles that fill with light from the LED below to produce a warm, unique glow that is simply stunning. No two gold dustings are alike, every wall sconce will be unique in its own visual character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.