Zoro Homepage

Mystique 3 Light Pendant 12.25 In. Modern Silver Leaf

  • Mfr # 226-43

  • Zoro # G015447903


product price: $2,024.00
/ea
Free Shipping & Returns

Key Features

Length
12.25 in
Voltage
120V
Number of Lights
3
Shade Material
Crystal
Finish
Modern Silver Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-43
Zoro #
G015447903
UPC #
782042128323
Country of Origin
Philippines

Dimensions

Height
18.5 in
Length
12.25 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
3
Shade Material
Crystal
Item
Pendant
Finish
Modern Silver Leaf
Includes
Fixture, Hardware
Lamp Included
No
Shade Color
Clear Glass Prisms
Standards
UL Dry
Watts
60W
Material
Hand-Crafted Iron
Battery Included
No
Socket Count
3
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.