Zoro Homepage

Naxos 9 Light Linear in Vintage Gold Leaf Finish

  • Mfr # 552-09-VGL

  • Zoro # G922646925


product price: $3,948.99
/ea
Free Shipping & Returns

Key Features

Canopy Type
Round; 7in. W x 0.75in. H
Power Source
Hardwired
Number of Lights
9
Bulb Included
No
Bulb Type
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552-09-VGL
Zoro #
G922646925
UPC #
197292152613
Country of Origin
Philippines

Dimensions

Height
18.25 in
Overall Dimension
20in. L x 42in. W x 18.25in. H
Length
20 in
Chain Length
18-8 Stems
Width
42 in

Details

Item
Semi Flush
Canopy Type
Round; 7in. W x 0.75in. H
Power Source
Hardwired
Number of Lights
9
Bulb Included
No
Bulb Type
G16.5
Frame Material
Wood/ Tree-Derived
Bulb Base
E12
Frame Finish
Vintage Gold Leaf
Light Bulb Wattage
10 W
Dimmable
No
Slope Ceiling Adaptable
No
Voltage
120 V
Color
Vintage Gold Leaf
Shade Type
Coco Shell
Standard
UL Listed; cUL DampRated

Description

An ode to craftsmanship, the Naxos family is adorned with loosely draped strands of hand-carved coco shell pieces. The layering of smaller shell elements on each strand adds depth and volume, giving this family a sense of movement and a handcrafted beauty. Shaped like petals, the tonal pieces bring life to each design, including a 2-light wall sconce, a chandelier in three sizes, and an island light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.