Zoro Homepage

Nera 6 Light Chandelier 30.5 In. Blackened Silver Leaf

  • Mfr # 306-06

  • Zoro # G315446576


product price: $3,655.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Blackened Silver Leaf
Number of Lights
6
Standards
UL Dry
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306-06
Zoro #
G315446576
UPC #
782042326514
Country of Origin
Philippines

Dimensions

Chain Length
72 in
Height
34.5 in
Length
30.5 in
Canopy Width
6.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Blackened Silver Leaf
Number of Lights
6
Standards
UL Dry
Material
Hand-Crafted Iron
Shade Material
Glass
Shade Color
Black and Smoke
Bulb Included
No
Includes
Fixture, Hardware
Voltage
120V
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
6
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.