Shop CORBETT LIGHTING
See all product information
Create Account
Noz Nozawa X Bezel 5 Light Wall Sconce 7 In. Vintage Brass
- Mfr # 472-05-VB
- Zoro # G715446671
product price:Â
$
2,011.99
/ea
Free Shipping & Returns
Key Features
Height
30.5 in
Width
7 in
Fixture Voltage
120V
Finish
Vintage Brass
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 472-05-VB
- Zoro #
- G715446671
- UPC #
- 197292087311
- Country of Origin
- China
Dimensions
- Height
- 30.5 in
- Width
- 7 in
- Length
- 7 in
- Chain Length
- 72 in
Details
- Fixture Voltage
- 120V
- Finish
- Vintage Brass
- Item
- Wall Sconce
- Lamp Included
- No
- Shade Color
- Orange Etched Inside
- Standards
- ETL Damp
- Number of Bulbs
- 5
- Includes
- Fixture, Hardware
- Watts
- 28W
- Body Material
- Brass
- Designer
- Noz Nozawa
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 5
- Extention
- 2.5 in
- Battery Included
- No
- Bulb Shape
- Integrated LED
- Slope Compatible
- No
Description
Originally inspired by 'superflush' jewelry settings, where a stone is set into densely cast metalwork, Bezel is bold and glamorous with a sleek, decorative design. The Luna glass shades, etched on the inside, allow the LED light to radiate through, creating an enchanting glow. A Vintage Brass finish adds an extra layer of elegance to this captivating fixture. Bezel is available as a 3 or 5-light sconce. Part of our Noz Nozawa collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.