Noz Nozawa X Conch 1 Light Wall Sconce 10 In. Vintage Gold Leaf
- Mfr # 467-01-VGL
- Zoro # G515449551
product price:Â
$
841.00
/ea
Free Shipping & Returns
Key Features
Height
17.25 in
Width
10 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Watts
9W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 467-01-VGL
- Zoro #
- G515449551
- UPC #
- 197292078494
- Country of Origin
- Philippines
Dimensions
- Height
- 17.25 in
- Width
- 10 in
- Length
- 10 in
Details
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Wall Sconce
- Watts
- 9W
- Body Material
- Iron
- Standards
- ETL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- Integrated LED
- Shade Material
- Crystal
- Extention
- 5 in
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Designer
- Noz Nozawa
Description
An unexpected treasure takes shape in this striking single light sconce. Like a pearl inside an oyster shell, Conch features a faceted metal shade inlaid with a crystal glass jewel. An LED light source illuminates the seedy, cast glass gem, shining light up or down as directed. A warm, Vintage Gold Leaf finish enhances this dazzling lighting experience. Part of our Noz Nozawa collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.