Noz Nozawa X Daith 1 Light Wall Sconce 6 In. Vintage Brass
- Mfr # 464-01-VB
- Zoro # G315449829
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Brass
Watts
8W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464-01-VB
- Zoro #
- G315449829
- UPC #
- 197292088769
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Brass
- Item
- Wall Sconce
- Watts
- 8W
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Lamp Included
- No
- Shade Color
- Clear Etched Inside
- Cord Type
- SPT-1 Silver W/ Tinned Ground Wire
- Bulb Shape
- E12 Candelabra Base
- Shade Material
- Glass
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
- Designer
- Noz Nozawa
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 33 in
- Width
- 6 in
- Length
- 6 in
- Chain Length
- 72 in
Description
Taking inspiration from the 'sugarloaf' gemstone cut, the elongated shades of Daith feature a softened pyramid structure. Made from super thick, clear, etched glass, they are suspended on Noz's signature mariner chain, which is finished in Vintage Brass. Available as either a 3 or 5-light chandelier or a single-light sconce. Part of our Noz Nozawa collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.