Shop CORBETT LIGHTING
See all product information
Create Account
Noz Nozawa X Daith 6 Light Chandelier 61.25 In. Vintage Brass
- Mfr # 464-61-VB
- Zoro # G315449652
product price:Â
$
5,133.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Finish
Vintage Brass
Voltage
120V
Standards
UL Damp
Number of Lights
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464-61-VB
- Zoro #
- G315449652
- UPC #
- 197292078371
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Brass
- Voltage
- 120V
- Standards
- UL Damp
- Number of Lights
- 6
- Bulb Included
- No
- Material
- Steel
- Shade Color
- Clear Etched Inside
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Bulb Shape
- E12 Candelabra Base
- Cord Type
- B & W Teflon W/ Ground Wire
- Designer
- Noz Nozawa
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Socket Count
- 6
- Battery Included
- No
Dimensions
- Height
- 35.5 in
- Length
- 61.25 in
- Canopy Width
- 8 in
- Width
- 61.25 in
Description
Taking inspiration from the 'sugarloaf' gemstone cut, the elongated shades of Daith feature a softened pyramid structure. Made from super thick, clear, etched glass, they are suspended on Noz's signature mariner chain, which is finished in Vintage Brass. Available as either a 3 or 5-light chandelier or a single-light sconce. Part of our Noz Nozawa collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.