Shop CORBETT LIGHTING
See all product information
Create Account
Noz Nozawa X Riviere 1 Light Wall Sconce 6 In. Vintage Gold Leaf
- Mfr # 465-01-VGL
- Zoro # G615449635
product price:Â
$
762.00
/ea
Free Shipping & Returns
Key Features
Height
15.25 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 465-01-VGL
- Zoro #
- G615449635
- UPC #
- 197292078395
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- ETL Damp
- Body Material
- Iron
- Watts
- 10W
- Bulb Shape
- Integrated LED
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Onyx
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
- Designer
- Noz Nozawa
- Extention
- 4.25 in
- Cord Type
- SPT-1 Silver W/ Tinned Ground Wire
Dimensions
- Height
- 15.25 in
- Width
- 6 in
- Length
- 6 in
Description
Inspired by Noz Nozawa's stackable rings, Riviere features a classic silhouette accented by striking details and powered by energy-efficient LED. Organic, pod-shaped heads encase ice onyx discs within a bezel setting reminiscent of the way a gemstone is set into a ring. Finished in Vintage Gold Leaf, the distinctive chain suspending the chandelier adds another jewelry-like element to the design. Riviere is available as an 8 or 10-light chandelier and a single-light sconce. Part of our Noz Nozawa collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.