Noz Nozawa X Tragus 1 Light Pendant 19 In. Vintage Brass
- Mfr # 466-19-VB
- Zoro # G115449715
product price:Â
$
3,289.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Voltage
120V
Shade Material
Glass
Watts
25W
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466-19-VB
- Zoro #
- G115449715
- UPC #
- 197292078470
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Vintage Brass
- Watts
- 25W
- Lamp Included
- No
- Shade Color
- Light Bronze
- Material
- Brass
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Cord Type
- B & W Teflon W/ Ground Wire
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Noz Nozawa
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
Dimensions
- Height
- 21.5 in
- Length
- 19 in
- Canopy Width
- 9.5 in
- Width
- 19 in
Description
Taking cues from the faceted shapes found in Noz Nozawa's jewelry design sketches, Tragus resembles a gem suspended on a necklace. The design features a faceted inner clear glass shade and a curved outer glass in light bronze, striking a balance between intrigue and approachability. The inclusion of decorative metal detailing and a mariner chain, developed specifically for Noz, enhances the illusion. Tragus is available in two sizes in a Vintage Brass finish. Part of our Noz Nozawa collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.