Noz Nozawa X Zeme 8 Light Chandelier 47.75 In. Vintage Polished Brass

  • Mfr # 471-48-VPB

  • Zoro # G115446653


product price:  $7,703.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
80W
Finish
Vintage Polished Brass
Number of Lights
8
Shade Material
Glass
Length
47.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471-48-VPB
Zoro #
G115446653
UPC #
197292087274
Country of Origin
China

Dimensions

Length
47.75 in
Height
48.75 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
80W
Finish
Vintage Polished Brass
Number of Lights
8
Shade Material
Glass
Bulb Included
No
Includes
Fixture, Hardware
Shade Color
Cloud Etched Inside/Outside
Voltage
120V
Standards
ETL Damp
Material
Steel
Cord Type
B & W Teflon W/ Ground Wire
Socket Count
8
Slope Compatible
No
Designer
Noz Nozawa
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No

Description

Reminiscent of a chunky, individual chain link or a beautiful modern earring, Zeme is instantly recognizable as a creation of Noz Nozawa. The simple yet exaggerated silhouette feels new and fresh yet understandable. The integrated LED light introduces a touch of innovation, while the etched cloud glass and Vintage Polished Brass finish nod to vintage glamor. Zeme is available as a 6-light or 8-light chandelier, as well as a 2-light sconce. Part of our Noz Nozawa collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.