Zoro Homepage

Onyx 3 Light Wall Sconce 14 In. Vintage Gold Leaf

  • Mfr # 332-03-VGL

  • Zoro # G315449027


product price: $757.00
/ea
Free Shipping & Returns

Key Features

Height
31.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-03-VGL
Zoro #
G315449027
UPC #
782042401938
Country of Origin
Philippines

Dimensions

Height
31.25 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Shade Color
Cloud Etched Inside
Watts
25W
Body Material
Steel
Number of Bulbs
3
Standards
UL Damp
Socket Count
3
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Extention
9.25 in
Designer
Corbett Standard
Bulb Shape
G9

Description

Small globes of opal cloud glass rest on sprawling, curved arms giving Onyx an uplifted and airy feel. Etched on the inside, the globes create a warm light. An extra layer of patina gives the gold leaf finish on the metal work its vintage look. Available as a single or 3 light sconce, 8 light flush mount or 6 or 12 light chandelier, there's a place for Onyx in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.