Zoro Homepage

Onyx 8 Light Semi Flush 24.75 In. Vintage Gold Leaf

  • Mfr # 332-08-VGL

  • Zoro # G215450000


product price: $1,580.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Gold Leaf
Length
24.75 in
Shade Color
Cloud Etched Inside
Includes
Fixture, Hardware
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-08-VGL
Zoro #
G215450000
UPC #
782042401945
Country of Origin
Philippines

Dimensions

Length
24.75 in
Width
24.75 in
Height
8.25 in
Canopy Width
6 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf
Shade Color
Cloud Etched Inside
Includes
Fixture, Hardware
Watts
25W
Voltage
120V
Body Material
Steel
Standards
UL Damp
Bulb Included
No
Designer
Corbett Standard
Battery Included
No
Shade Material
Glass
Bulb Shape
G9
Slope Compatible
No
Socket Count
8
Product Care
Clean with a soft, damp cloth

Description

Small globes of opal cloud glass rest on sprawling, curved arms giving Onyx an uplifted and airy feel. Etched on the inside, the globes create a warm light. An extra layer of patina gives the gold leaf finish on the metal work its vintage look. Available as a single or 3 light sconce, 8 light flush mount or 6 or 12 light chandelier, there's a place for Onyx in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.