Zoro Homepage

Opal 22 Light Chandelier 50 In. Soft White/Vintage Brass

  • Mfr # 393-50-SWH/VB

  • Zoro # G015446890


product price: $6,022.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Standards
UL Damp
Includes
Fixture, Hardware
Number of Lights
22
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-50-SWH/VB
Zoro #
G015446890
UPC #
782042383647
Country of Origin
Philippines

Dimensions

Length
50 in
Height
4 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Soft White/Vintage Brass
Standards
UL Damp
Includes
Fixture, Hardware
Number of Lights
22
Material
Steel
Shade Color
Painted White
Voltage
120V
Bulb Included
No
Shade Material
Glass
Battery Included
No
Socket Count
22
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth

Description

With its clean shapes and smooth lines, Opal is modern design that works well with many decors. A series of circular and oval shades combine to form simple, eye-catching silhouettes. The clear glass is painted white on the inside giving off a soft, diffused light. Choose from shades of soft black with brushed stainless steel accents or soft white shades with vintage brass metalwork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.