Shop CORBETT LIGHTING
See all product information
Create Account
Opal 3 Light Wall Sconce 5 In. Soft Black With Stainless Steel
- Mfr # 393-03-SBK/SS
- Zoro # G415447022
product price:Â
$
729.00
/ea
Free Shipping & Returns
Key Features
Height
23 in
Width
5 in
Fixture Voltage
120V
Finish
Soft Black With Stainless Steel
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-03-SBK/SS
- Zoro #
- G415447022
- UPC #
- 782042383579
- Country of Origin
- Philippines
Dimensions
- Height
- 23 in
- Width
- 5 in
- Length
- 5 in
Details
- Fixture Voltage
- 120V
- Finish
- Soft Black With Stainless Steel
- Item
- Wall Sconce
- Body Material
- Steel
- Watts
- 8W
- Shade Color
- Painted White
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Slope Compatible
- No
- Extention
- 4 in
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Designer
- Corbett Standard
- Battery Included
- No
- Socket Count
- 3
Description
With its clean shapes and smooth lines, Opal is modern design that works well with many decors. A series of circular and oval shades combine to form simple, eye-catching silhouettes. The clear glass is painted white on the inside giving off a soft, diffused light. Choose from shades of soft black with brushed stainless steel accents or soft white shades with vintage brass metalwork.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.