Zoro Homepage

Opal 3 Light Wall Sconce 5 In. Soft White/Vintage Brass

  • Mfr # 393-03-SWH/VB

  • Zoro # G015446982


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
5 in
Fixture Voltage
120V
Finish
Soft White/Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-03-SWH/VB
Zoro #
G015446982
UPC #
782042383586
Country of Origin
China

Dimensions

Height
23 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Soft White/Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Steel
Standards
UL Damp
Shade Color
Painted White
Watts
8W
Product Care
Clean with a soft, damp cloth
Extention
4 in
Slope Compatible
No
Shade Material
Glass
Battery Included
No
Socket Count
3
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base

Description

With its clean shapes and smooth lines, Opal is modern design that works well with many decors. A series of circular and oval shades combine to form simple, eye-catching silhouettes. The clear glass is painted white on the inside giving off a soft, diffused light. Choose from shades of soft black with brushed stainless steel accents or soft white shades with vintage brass metalwork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.