Oslo 2 Light Wall Sconce 13.25 In. Vintage Gold Leaf/Gesso White
- Mfr # 444-14-VGL/GSW
- Zoro # G115447797
product price:Â
$
154.00
/ea
Free Shipping & Returns
Key Features
Height
16.75 in
Width
13.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf/Gesso White
Body Material
Steel/Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444-14-VGL/GSW
- Zoro #
- G115447797
- UPC #
- 782042484344
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf/Gesso White
- Item
- Wall Sconce
- Body Material
- Steel/Aluminum
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 60W
- Standards
- UL Damp
- Shade Color
- White Plaster
- Designer
- Corbett Standard
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Socket Count
- 2
- Extention
- 3.5 in
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Metal
Dimensions
- Height
- 16.75 in
- Width
- 13.25 in
- Length
- 13.25 in
Description
A pair of organic and abstract forms make up the shade and backplate of this gorgeously textured sconce. The White Plaster shade has a sand-like texture and the Vintage Gold Leaf behind has a rougher feel with deeper grooves that pick up the light beautifully.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.