Zoro Homepage

Parc Royale 3 Light Semi Flush 19.25 In. Vintage Gold Leaf

  • Mfr # 66-33-VGL/SSL

  • Zoro # G415446636


product price: $2,104.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Gold Leaf
Watts
100W
Body Material
Hand-Worked Iron
Length
19.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-33-VGL/SSL
Zoro #
G415446636
UPC #
782042464162
Country of Origin
Philippines

Dimensions

Length
19.25 in
Width
19.25 in
Height
14 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf
Watts
100W
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Voltage
120V
Socket Count
3
Battery Included
No
Standards
UL Dry
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard
Bulb Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.