Zoro Homepage

Patras 3 Light Semi Flush 38.5 In. Vintage Brass

  • Mfr # 338-03-VB

  • Zoro # G415449606


product price: $3,351.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Body Material
Brass
Voltage
120V
Watts
50W
Length
38.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338-03-VB
Zoro #
G415449606
UPC #
782042402133
Country of Origin
China

Dimensions

Length
38.5 in
Height
5.75 in
Width
38.5 in
Canopy Width
8.5 in

Details

Item
Semi Flush
Finish
Vintage Brass
Body Material
Brass
Voltage
120V
Watts
50W
Shade Color
Natural
Includes
Fixture, Hardware
Slope Compatible
No
Socket Count
3
Shade Material
Spanish Alabaster
Product Care
Clean with a soft, damp cloth
Bulb Included
No
Bulb Shape
Integrated LED
Battery Included
No
Standards
UL Damp
Designer
Corbett Standard

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.