Shop CORBETT LIGHTING
See all product information
Create Account
Patras 6 Light Chandelier 56.75 In. Burnished Nickel
- Mfr # 338-06-BN
- Zoro # G415449538
product price:Â
$
6,972.00
/ea
Free Shipping & Returns
Key Features
Width
56.75 in
Voltage
120V
Standards
UL Damp
Height
7.75 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 338-06-BN
- Zoro #
- G415449538
- UPC #
- 782042402140
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 82W
- Finish
- Burnished Nickel
- Voltage
- 120V
- Standards
- UL Damp
- Material
- Brass
- Shade Color
- Natural
- Bulb Included
- No
- Shade Material
- Spanish Alabaster
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Bulb Shape
- Integrated LED
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 6
- Designer
- Corbett Standard
Dimensions
- Length
- 56.75 in
- Width
- 56.75 in
- Height
- 7.75 in
- Canopy Width
- 8.5 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.