Zoro Homepage

Pearl 3 Light Wall Sconce 6 In. Polished Nickel

  • Mfr # 351-03-PN

  • Zoro # G215447789


product price: $1,459.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-03-PN
Zoro #
G215447789
UPC #
782042485181
Country of Origin
China

Dimensions

Height
19.5 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
No
Watts
12W
Number of Bulbs
3
Standards
ETL Damp
Slope Compatible
No
Socket Count
3
Designer
Corbett Standard
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Extention
2.25 in
Battery Included
No

Description

Combining simple shapes, a slim profile and luxe materials to make a big impact, this modern design features thick circles of clear cast glass displayed around rings of Vintage Brass or Polished Nickel. The glass is lit from behind, highlighting the chill marks and adding texture and gorgeous refraction. The three- and five-light sconces can be mounted vertically or horizontally for even more versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.