Zoro Homepage

Peony 4 Light Pendant 18 In. Warm Silver Leaf

  • Mfr # 330-18-WSL

  • Zoro # G115448770


product price: $1,637.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Voltage
120V
Shade Material
Glass
Finish
Warm Silver Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-18-WSL
Zoro #
G115448770
UPC #
782042401853
Country of Origin
Philippines

Dimensions

Height
18.75 in
Length
18 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Warm Silver Leaf
Lamp Included
No
Includes
Fixture, Hardware
Material
Steel
Shade Color
Opal Etched
Standards
UL Damp
Watts
6W
Slope Compatible
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9
Battery Included
No
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.