Zoro Homepage

Peony 4 Light Pendant 30 In. Gold Leaf

  • Mfr # 330-30-GL

  • Zoro # G515448578


product price: $2,733.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
30 in
Voltage
120V
Shade Material
Glass
Finish
Gold Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-30-GL
Zoro #
G515448578
UPC #
782042401884
Country of Origin
Philippines

Dimensions

Height
30.75 in
Length
30 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Gold Leaf
Lamp Included
No
Material
Steel
Watts
6W
Standards
UL Damp
Includes
Fixture, Hardware
Shade Color
Opal Etched
Socket Count
4
Battery Included
No
Designer
Corbett Standard
Slope Compatible
No
Bulb Shape
G9
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.