Zoro Homepage

Perseus 30 in. Pendant Vintage Brass

  • Mfr # 495-30-VB

  • Zoro # G116052136


product price: $3,223.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Finish
Vintage Brass
Fixture Wattage
25 W
Includes
Fixture, Hardware
Number of Lights
1
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495-30-VB
Zoro #
G116052136
UPC #
197292107293
Country of Origin
India

Dimensions

Width
30 in
Chain Length
72 in Chain
Height
18.75 in

Details

Finish
Vintage Brass
Fixture Wattage
25 W
Includes
Fixture, Hardware
Number of Lights
1
Voltage
120 V
Color
Vintage Brass
Material
Brass
Damp/Wet Rating
UL Damp
Item
Pendant
Series
Perseus
Slope Ceiling Adaptable
Yes
Bulb Shape
E26 Medium Base; G40
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in

Description

Suspended by three delicate decorative chains, this large-scale dome fixture is designed to bring refinement to everyday spaces. The allover Vintage Brass finish is refined and reflective, while the textured metal bangle hardware gives the silhouette a jewelry-like feel. Available in two sizes, Perseus makes a bold, dynamic impression in modern spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.