Zoro Homepage

Perth 1 Light Wall Sconce 27 In. Vintage Brass

  • Mfr # 352-27-VB

  • Zoro # G815447738


product price: $1,514.00
/ea
Free Shipping & Returns

Key Features

Height
27 in
Width
5.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-27-VB
Zoro #
G815447738
UPC #
782042485280
Country of Origin
China

Dimensions

Height
27 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Brass
Standards
ETL Damp
Lamp Included
No
Watts
20W
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Socket Count
1
Extention
3 in
Designer
Corbett Standard

Description

An alabaster shade in a gorgeous gemstone cut is topped by a smaller, symmetrical piece of Vintage Brass giving this elegant sconce its art deco vibe and old Hollywood glam. When lit, the alabaster illuminates beautifully from the LED within. Perth is ADA compliant and can be mounted close to the wall, adding both usability and versatility. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.